
4in Floating Adjustable Eyeball Downlight, 5-CCT Switch, 780lm, Black
Mfr # ERT415W
Zoro # G116181942
product price: $11.39
/eaKey Features
Finish
White
CRI
90+
Wet Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT415W
Zoro #
G116181942
UPC #
633999219667
Country of Origin
China
Details
Finish
White
CRI
90+
Wet Location
Listed
Description
Energy-efficient Elm System LED Downlights featuring 5-CCT Switch to choose desired color temperature 2700K-5000K. Twist-on design for easy trims installation sold separately. Designed to be installed without a housing.
- LED Downlight to be used with Round (ERT415) or Square (ERT445) Trims (Sold separately)
- Twist-on mechanism for easy trim installation
- IC rated for direct contact with insulation
- 5-CCT Switch to manually choose desire color temperature (2700K-5000K)
- CRI 90+
- ETL listed for wet locations
- Triac/ELV Dimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.