
4in Floating Adjustable Eyeball Downlight, 5-CCT Switch, 780lm, White
Mfr # ERT416CT5BZ
Zoro # G416154141
product price: $38.95
/eaKey Features
Housing Finish
Bronze
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
780
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT416CT5BZ
Zoro #
G416154141
UPC #
-
Country of Origin
China
Details
Housing Finish
Bronze
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
780
Lamp Type
LED
Max. Wattage - Recessed Down Light
9 W
CRI
90+
Beam Angle
28°
Damp Location
Listed
Description
The innovative 4in Floating Eyeball offers 360 rotation and a 90 tilt range for added versatility.
- 9W / 780-lm
- IC Rated for direct contact to insulation
- CRI 90+
- 120V
- ETL Listed for damp locations
- CA Title 24-compliant
- Dimmable Triac/ELV
- For EM Backup use KEM-ERT
- 28o beam spread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.