Zoro Homepage

4in IC Airtight New Construction 2-Hour Fire Rated Housing

  • Mfr # ELK72FICA

  • Zoro # G916155938


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Watts
10.5 W
Voltage
120V
Lumens
750 (ELK19) - 950 (ELK21) - 1100 (ELK24)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK72FICA
Zoro #
G916155938
UPC #
-
Country of Origin
China

Details

Watts
10.5 W
Voltage
120V
Lumens
750 (ELK19) - 950 (ELK21) - 1100 (ELK24)

Description

for Koto LED Engine, 750 ELK19 - 950 ELK21 - 1100-ELK24lm


  • IC Airtight for direct contact with insulation.
  • KotoTM Commercial Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV with optional Emergency Battery Backup.
  • Must be used with Commercial Construction KotoTM LED Light Engines (ELK19, ELK21 or ELK24 Series).
  • Lumen output based on module.
  • 2-Hour Fire and Sound Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.