
4in Koto Architectural Shallow Maximum Adjustability IC Airtight Housing,
Mfr # E4LK99ICAD-EM7
Zoro # G816173278
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
14.7 MAX
Voltage
120V
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4LK99ICAD-EM7
Zoro #
G816173278
UPC #
-
Country of Origin
China
Details
Max. Wattage
14.7 MAX
Voltage
120V
Damp Location
Listed
Description
Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV, and ICALWN Lutron Athena Wireless Node with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK19, ELK21, or ELK24 Series. Lumen output based on module.
- IC Airtight for direct contact with insulation.
- Easy-to-Remove driver.
- MAX. 35° adjustability with adjustable trim.
- Integrated collar allows for use with 5⁄8 thick to 1 1⁄2 thick ceilings
- Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
- Flicker-Free Dimming.
- USA designed and assembled.
- Limited 5 year warranty.
- For use with ELCO KotoTM Architectural LED Light Engines (ELK19, ELK21, or ELK24 Series).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.