Shop ELCO LIGHTING
See all product information
Create Account
4in Koto Sylo Pendant, 5-CCT, 825lm, White
Mfr # E42PW-08CT5
Zoro # G616227607
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Voltage
120V
Finish
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
825
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E42PW-08CT5
- Zoro #
- G616227607
- UPC #
- -
- Country of Origin
- China
Details
- Lamp Type
- LED
- Voltage
- 120V
- Finish
- White
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Lumens
- 825
- CRI
- 95
- Watts
- 10.5 W
- Beam Angle
- 38°
Description
- Modern Pendant Die-Cast aluminum fixture for easy maintenance and upgrades
- Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Energy Star Certified. Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.