
4in Koto Sylo Surface Mount, 1150lm, 2700K, Silver
Mfr # E42FS-1127
Zoro # G316227662
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
38°
CRI
95
Finish
Silver
Voltage
120V
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E42FS-1127
Zoro #
G316227662
UPC #
-
Country of Origin
China
Details
Beam Angle
38°
CRI
95
Finish
Silver
Voltage
120V
Lamp Type
LED
Lumens
1150
Watts
12.5 W
Color temp
2700K
Damp Location
cUL Listed
Description
- Modern Surface Mount Die-Cast aluminum fixture for easy maintenance and upgrades
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Energy Star Certified. Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.