Zoro Homepage

4in LED Floating Adjustable Eyeball Insert, 5-CCT Switch, White

  • Mfr # EL456CT5B

  • Zoro # G616154743


product price: $42.35
/ea

Key Features

Voltage
120V
Housing Finish
Black
Lamp Type
LED
CRI
90+
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL456CT5B
Zoro #
G616154743
UPC #
633999455843
Country of Origin
China

Details

Voltage
120V
Housing Finish
Black
Lamp Type
LED
CRI
90+
Lumens
700
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
9 W
Damp Location
Listed

Description

The innovative 4in Floating Eyeball LED Insert offers 360 rotation and a 90 tilt range for added versatility. Energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.


  • Fits ELCO 4′′ Dedicated LED Recessed Housings
  • Die-Cast construction provides lasting durability
  • 360 ̊ rotation and a 90 ̊ tilt range for added versatility
  • ETL listed for damp location
  • Title 24 JA8-2019 Compliant
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.