Zoro Homepage

4in LED High Lumen Square Reflector Insert with 5-CCT, Black

  • Mfr # ERT475CT5DW

  • Zoro # G316155118


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
CRI
90+
Finish
White
Lumens
1000/1250/1500/1800/2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT475CT5DW
Zoro #
G316155118
UPC #
633999206360
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
CRI
90+
Finish
White
Lumens
1000/1250/1500/1800/2000
Voltage
120/277V
Fixture Wattage
12W, 15W, 18W, 22W, 25
Bulb Beam Angle
80°
Wet Location
Listed

Description

Our 4 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The CCT manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. The Lumen Switch allows you to choose between 1000 12W, 1250 15W, 1500 18W, 1800 22W or 2000 25W lm. IC-Rated for use with direct contact with insulation.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • Lumens (Wattage): 1000 lm (12W), 1250 lm (15W), 1500 lm (18W), 1800 lm (22W) or 2000 lm (25W)
  • 80° Standard beam angle.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • 90+ CRI for extremely accurate color rendering.
  • Wet Location allows for use indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.