Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in LED Light Engine, Adjustable Trim, 850lm, Sunset, Black

  • Mfr # E418C08SDBB

  • Zoro # G516153891


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lumens
850
Color Temperature
Sunset
CRI
93+
Housing Finish
Black
Max. Wattage - Recessed Down Light
8.76 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E418C08SDBB
Zoro #
G516153891
UPC #
-
Country of Origin
China

Details

Lumens
850
Color Temperature
Sunset
CRI
93+
Housing Finish
Black
Max. Wattage - Recessed Down Light
8.76 W
Lamp Type
LED
Damp Location
Listed
Beam Angle
60°

Description

The perfect lighting solution for high-end residential and light commercial projects.


  • High efficacy LED module.
  • Triac/ELV/0-10V dimming.
  • Must be used with ELCO 4 CedarTM System Housings.
  • Frosted acrylic module lens for even lumen distribution.
  • Life span of 50,000 hours L70 based on LM80 standardized test results
  • USA designed and assembled.
  • Limited 5 year warranty.
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.