
4in LED Light Engine, Wall Wash Trim, 1600lm, 2700K, Haze with White Trim
Mfr # E411L1627HW2
Zoro # G116154052
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Recessed Down Light
18 W
CRI
93+
Lumens
1600
Color Temperature
2700K
Housing Finish
Haze with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E411L1627HW2
Zoro #
G116154052
UPC #
-
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
18 W
CRI
93+
Lumens
1600
Color Temperature
2700K
Housing Finish
Haze with White Trim
Lamp Type
LED
Beam Angle
60°
Wet Location
Listed
Description
- USA Designed and Assembled.
- Frame sold separately (see Compatible Housings).
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.