Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in LED Light Engine, Wall Wash Trim, 3000lm, 3500K, Black

  • Mfr # E411L3035B2

  • Zoro # G616153838


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lumens
3000
Lamp Type
LED
Housing Finish
Black
CRI
93+
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E411L3035B2
Zoro #
G616153838
UPC #
-
Country of Origin
China

Details

Lumens
3000
Lamp Type
LED
Housing Finish
Black
CRI
93+
Color Temperature
3500K
Max. Wattage - Recessed Down Light
31 W
Wet Location
Listed
Beam Angle
60°

Description

  • USA Designed and Assembled.
  • Frame sold separately (see Compatible Housings).
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.