
4in LED Module & Driver, Adjustable Trim, 850lm, 4000K, Bronze
Mfr # E418R0840BZ
Zoro # G616154354
product price: $119.99
/ea
Free Shipping & Returns
Key Features
CRI
93+
Lamp Type
LED
Lumens
850
Max. Wattage - Recessed Down Light
11.4 W
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E418R0840BZ
Zoro #
G616154354
UPC #
-
Country of Origin
China
Details
CRI
93+
Lamp Type
LED
Lumens
850
Max. Wattage - Recessed Down Light
11.4 W
Housing Finish
Bronze
Voltage
120V
Color Temperature
4000K
Beam Angle
60°
Wet Location
Listed
Description
The perfect lighting solution for high-end residential projects with existing housings.
- Module includes LED Module Driver.
- Triac/ELV dimming.
- Can be used in dedicated LED housings from ELCO or used to retrofit medium base (E26) housings.
- Life span of 50,000 hours L70.
- USA designed and assembled.
- Limited 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.