Zoro Homepage

4in LED Module & Driver, Drop Glass Trim, 850lm, Sunset, Haze with White Trim

  • Mfr # E412R08SDH

  • Zoro # G116154434


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Haze with White Trim
Max. Wattage - Recessed Down Light
11.4 W
Color Temperature
Sunset
Voltage
120V
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E412R08SDH
Zoro #
G116154434
UPC #
633999130290
Country of Origin
China

Details

Housing Finish
Haze with White Trim
Max. Wattage - Recessed Down Light
11.4 W
Color Temperature
Sunset
Voltage
120V
CRI
93+
Lamp Type
LED
Lumens
850
Beam Angle
60°
Wet Location
Listed

Description

The perfect lighting solution for high-end residential projects with existing housings.


  • Module includes LED Module Driver.
  • Triac/ELV dimming.
  • Can be used in dedicated LED housings from ELCO or used to retrofit medium base (E26) housings.
  • Life span of 50,000 hours L70.
  • USA designed and assembled.
  • Limited 5 year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.