4in LED Recessed Downlights, 5-CCT Switch, 750lm, White, Triac/ELV/0-10V

  • Mfr # ERT487CT5W

  • Zoro # G816154802


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Voltage
120/277V
CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1000/1400/1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT487CT5W
Zoro #
G816154802
UPC #
633999452583
Country of Origin
China

Details

Housing Finish
White
Voltage
120/277V
CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1000/1400/1800
Lamp Type
LED
Max. Wattage - Recessed Down Light
10W, 14W, 18W
Wet Location
Listed

Description

Our 4 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The CCT manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. The Lumen Switch allows you to choose between 1000 10W, 1400 14W, 1800 18W. IC-Rated for use with direct contact with insulation.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • Lumens (Wattage): 1000 lm (10W), 1400 lm (14W), 1800 lm (18W)
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • 90+ CRI for extremely accurate color rendering.
  • Wet Location allows for use indoors or outdoors.
  • Energy Star Certified, Title 24 JA8-2022-E Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.