Zoro Homepage

4in LED Recessed Gimbal Downlight, 5-CCT Switch, 650lm, White

  • Mfr # ERT413CT5DXW

  • Zoro # G616154248


product price: $45.79
/ea

Key Features

Lumens
650
Max. Wattage - Recessed Down Light
10 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
White
Voltage
120/277/347V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT413CT5DXW
Zoro #
G616154248
UPC #
633999219605
Country of Origin
China

Details

Lumens
650
Max. Wattage - Recessed Down Light
10 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
White
Voltage
120/277/347V
Lamp Type
LED
CRI
90+
Damp Location
Listed

Description

Our 4 Dimmable LED Recessed Gimbal Downlight is designed for quick and easy installation without a housing for both new construction and remodel applications, giving you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.


  • Adjustable Gimbal offers 25o tilt range
  • IC Airtight for use with direct contact to insulation.
  • Lumens (Wattage): 650 lm (10W)
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • ETL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.