
4in LED Shallow Baffle Inserts, 5-CCT Switch, 600lm, White
Mfr # EL456CT5W
Zoro # G916154832
product price: $42.35
/eaKey Features
Lumens
700
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
9 W
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL456CT5W
Zoro #
G916154832
UPC #
633999455867
Country of Origin
China
Details
Lumens
700
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
9 W
Housing Finish
White
CRI
90+
Lamp Type
LED
Damp Location
Listed
Description
The innovative 4in Floating Eyeball LED Insert offers 360 rotation and a 90 tilt range for added versatility. Energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 4′′ Dedicated LED Recessed Housings
- Die-Cast construction provides lasting durability
- 360 ̊ rotation and a 90 ̊ tilt range for added versatility
- ETL listed for damp location
- Title 24 JA8-2019 Compliant
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.