Zoro Homepage

4in LED Sloped Round Regressed Gimbal, 5-CCT Switch, 510lm, White

  • Mfr # ERT416CT5W

  • Zoro # G416154165


product price: $33.89
/ea

Key Features

Lumens
780
CRI
90+
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT416CT5W
Zoro #
G416154165
UPC #
633999401789
Country of Origin
China

Details

Lumens
780
CRI
90+
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
White
Max. Wattage - Recessed Down Light
9 W
Lamp Type
LED
Beam Angle
28°
Damp Location
Listed

Description

The innovative 4in Floating Eyeball offers 360 rotation and a 90 tilt range for added versatility.


  • 9W / 780-lm
  • IC Rated for direct contact to insulation
  • CRI 90+
  • 120V
  • ETL Listed for damp locations
  • CA Title 24-compliant
  • Dimmable Triac/ELV
  • For EM Backup use KEM-ERT
  • 28o beam spread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.