Zoro Homepage

4in LED Square Adjustable Gimbal Insert, 5-CCT, 700lm, Bronze

  • Mfr # EL446CT5B

  • Zoro # G416181116


product price: $39.25
/ea

Key Features

Lamp Type
LED
Voltage
120V
Watts
11 W
Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL446CT5B
Zoro #
G416181116
UPC #
633999358502
Country of Origin
China

Details

Lamp Type
LED
Voltage
120V
Watts
11 W
Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Beam Angle
60°
Lumens
700
Damp Location
Listed
CRI
90+

Description

ELCO Lightingfts inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.


  • Fits ELCO 4′′ Dedicated LED Recessed Housings.
  • Die-Cast construction provides lasting durability.
  • Medium base to quick connect adapter included (PSA30)
  • 25° Tilt, 358° rotation.
  • Energy Star Certified.
  • Title 24 JA8-2019 Compliant.
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.