
4in Max. Adjustability New Construction IC Airtight Housing
Mfr # EL477CT5W
Zoro # G616155245
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Max. Wattage - Recessed Down Light
15W
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL477CT5W
Zoro #
G616155245
UPC #
-
Country of Origin
China
Details
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Max. Wattage - Recessed Down Light
15W
Housing Finish
White
CRI
93+
Lumens
1200
Damp Location
Listed
Description
- Fits ELCO 6′′ Dedicated LED Recessed Housings, Regular and Shallow.
- Energy Star Certified.
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
- Includes Medium Base Adapter PSA30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.