Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in New Construction Architectural Frame, Driver, 2000lm

  • Mfr # E4LHU20SD

  • Zoro # G816155915


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Damp Location
Listed
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4LHU20SD
Zoro #
G816155915
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Damp Location
Listed
Lumens
2000

Description

  • Optional 90 minutes, 120/277 VAC, 60Hz Emergency Backup.
  • USA designed and assembled.
  • LED Light Engine and Hanger bars sold separately (see Compatible Products).
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.