
4in New Construction Housing
Mfr # EL497SDW2
Zoro # G016155111
product price: $72.59
/eaKey Features
CRI
90+
Fixture Wattage
11 W
Voltage
120V
Color Temperature
Sunset
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL497SDW2
Zoro #
G016155111
UPC #
633999219544
Country of Origin
China
Details
CRI
90+
Lumens
950
Fixture Wattage
11 W
Voltage
120V
Color Temperature
Sunset
Lamp Type
LED
Finish
White
Damp Location
Listed
Description
ELCO Lightingfts G2 inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet Title 24 high efficacy requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 4′′ Dedicated LED Recessed Housings.
- Maximum adjustability of 80° tilt, 358° rotation.
- Includes 40° standard lens, and interchangeable 28° and 60° lens.
- Functions as a downlight, wall wash, or accent light.
- Great for lighting up artwork and spotlighting.
- Die-Cast construction provides lasting durability.
- For retrofitting on existing E26 Base housings use Medium Base Adapter (PSA30 - Not included).
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.