Zoro Homepage

4in New Construction Shallow Housing, GU10

  • Mfr # EL49LDICA-7

  • Zoro # G016173399


product price: $50.79
/ea

Key Features

Max. Wattage - Recessed Down Light
12 W
Voltage - Recessed Down Light
277V
Wet Location
Listed with Shower Trims
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL49LDICA-7
Zoro #
G016173399
UPC #
-
Country of Origin
China

Details

Max. Wattage - Recessed Down Light
12 W
Voltage - Recessed Down Light
277V
Wet Location
Listed with Shower Trims
Damp Location
Listed

Description

4 new construction housing featuring a twist and lock socket for use with 120V GU10 MR16 LED lamps.


  • Single wall IC construction, for use in insulated ceilings.
  • Flicker Free LED Dimming.
  • Lamp: 120V, MR16 GU10 LED (not included).
  • Lamp Holder: Twist-and-lock GU10 MR16 lampholder.
  • Trims sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.