Zoro Homepage

4in Pinhole Trim, Black

  • Mfr # EL881CT5W

  • Zoro # G416154394


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Voltage
120V
Lumens
1460-1530
Lamp Type
LED
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL881CT5W
Zoro #
G416154394
UPC #
633999209248
Country of Origin
China

Details

Housing Finish
White
Voltage
120V
Lumens
1460-1530
Lamp Type
LED
CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
19W
Wet Location
Listed

Description

ELCO Lightingfts 8 Square insert is engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for retrofitting 8 Square Housings with medium base socket like EL8SQ and EL8SQICA these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.


  • Perfect for retrofitting existing 8 square housings
  • Dimmable Square LED Retrofit.
  • Includes Medium Base Adapter for retrofitting existing E26 Base housings.
  • High efficacy LED arrays mounted directly to cast aluminum housing providing superior thermal management to ensure LED longevity.
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
  • Die-Cast construction provides lasting durability.
  • CA Title 24, ENERGY STAR, JA8-2016.
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.