
4in Ply Sylo Surface Mount, 1000lm, Triac/ELV, White
Mfr # ERT81DXCT5W
Zoro # G216227502
product price: $63.19
/eaKey Features
Finish
White
Voltage
120/277/347V
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT81DXCT5W
Zoro #
G216227502
UPC #
633999191468
Country of Origin
China
Details
Finish
White
Voltage
120/277/347V
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Lamp Type
LED
Lumens
1200
Watts
20 W
Wet Location
Listed
Description
These unique 8 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This IC-rated fixture can be installed indoor or outdoors.
- IC Airtight for use with direct contact to insulation.
- Designed to fit in plenums as shallow as 2.
- Eliminates the need for housing.
- Not for use with E8LF1
- Remodel applications require no additional accessories.
- Wet Location allows for use indoors or outdoors.
- CA Title 24 and ENERGY STAR Compliant.
- Includes driver and Jbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.