4in Ply Sylo Surface Mount, 5-CCT, 0-10V, Black

  • Mfr # ESF427L3CT5W

  • Zoro # G216227564


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
1000/1250/1500
Lamp Type
LED
Finish
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESF427L3CT5W
Zoro #
G216227564
UPC #
-
Country of Origin
China

Details

Voltage
120V
Lumens
1000/1250/1500
Lamp Type
LED
Finish
White
CRI
90+
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12.5, 16, 18
Wet Location
Listed

Description

This unique Ply Sylo LED Surface Mount gives you the options you are looking for. Engineered with energy-efficient LED technology and dimming options for your project.


  • Modern Surface Mount Die-Cast aluminum fixture for easy maintenance and upgrades
  • Integral EM option 15W Max, for over 15W use EJB4ICA-EM5 external EM and housing
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Manual switch to choose desired Color Temperature and Lumen Output
  • 120V Triac/ELV dimming or 120/277V 0-10V dimming options available
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • 90+ CRI for extremely accurate color rendering
  • CA Title 24, ETL listed, ENERGY STAR, JA8-2022-E
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.