Zoro Homepage

4in Round LED Adjustable Pull-Down Insert 2nd Generation, 750lm, 2700KK, Black

  • Mfr # EL49530DW

  • Zoro # G816182249


product price: $65.79
/ea

Key Features

Watts
12 W
Voltage
120/277V
Finish
White
Color Temperature
3000K
Wet Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL49530DW
Zoro #
G816182249
UPC #
633999035779
Country of Origin
China

Details

Watts
12 W
Voltage
120/277V
Finish
White
Color Temperature
3000K
Wet Location
Listed
Lumens
800
CRI
93+

Description

The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.


  • 0-10V Dimmable
  • 120/277V Drive
  • Lumens (Wattage): 800 lm (12W), 850 lm (12W), 900 lm (12W)
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • 93+ CRI for extremely accurate color rendering
  • ETL listed
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.