Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Round LED Reflector Insert, 5-CCT Switch, Triac/ELV, White

  • Mfr # EL427CT5W

  • Zoro # G016154053


product price: $41.99
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1000/1250/1500
Voltage
120V
Housing Finish
White
Max. Wattage - Recessed Down Light
12.5W, 16W, 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL427CT5W
Zoro #
G016154053
UPC #
633999358304
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1000/1250/1500
Voltage
120V
Housing Finish
White
Max. Wattage - Recessed Down Light
12.5W, 16W, 18
Lamp Type
LED
Beam Angle
80°
Wet Location
Listed

Description

This unique LED recessed downlight gives you the options you are looking for in one fixture. Switch to desired Color Temperature - 2700K, 3000K, 3500K, 4000K or 5000K - and Lumen Output - 1000 lm 12.5W, 1250 lm 16W, 1500 lm 18W - by using manual switch located on module. Our energy saving fixture gives you all of these options at the flip of a switch.


  • Manual switch to choose desired Color Temperature and Lumen Output
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • Includes Medium Base Adapter (PSA30) for retrofitting existing E26 Base housings
  • 80° Standard beam angle
  • 90+ CRI for extremely accurate color rendering
  • ETL listed
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.