
4in Round Reector Insert, 5-CCT Switch, 1000/1250/1500lm, Black
Mfr # EL425CT5BB
Zoro # G916155297
product price: $62.79
/eaKey Features
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12.5W
Voltage
120V
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL425CT5BB
Zoro #
G916155297
UPC #
633999454068
Country of Origin
China
Details
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12.5W
Voltage
120V
Finish
Black
Lumens
900
Damp Location
Listed
CRI
90+
Description
Sloped Ceiling LED inserts feature an integral gimbal for plus or minus 25 degrees adjustability. Compatible with most incandescent and electronic low voltage dimmers.
- 4 Sloped Ceiling LED Inserts feature an integral gimbal for ±25° tilt adjustability.
- Compatible with most incandescent and electronic low voltage dimmers.
- California Title 24-(JA8-2016-E).
- Life Span: 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.