Zoro Homepage

4in Round Sky Panel, 5-CCT, 600lm, Black

  • Mfr # ELSP2448CT5W

  • Zoro # G216227588


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Lumens
4000
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP2448CT5W
Zoro #
G216227588
UPC #
633999437900
Country of Origin
China

Details

Finish
White
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Lumens
4000
CRI
90+
Lamp Type
LED
Watts
40 W
Damp Location
Listed

Description

Designed to be surface-mounted with no additional accessories, recessed with ELSPRM accessory or pendant mounted with ELSPRM + ELSPPD. Edge-Lit LED Technology with glare control lens for even glow.
  • • Fits 3-1/2′′ and 4′′ Octagon and Round Junction Boxes • Switch to desire CCT: 2700K, 3000K, 3500K, 4000K, 5000K • Dimmable to 10% with select dimmers • Edge-lit LED technology with glare control lens • Can be recessed in T-bar/Grid ceilings (ELSPRM junction box required) • IC Rated • Damp Location Rated • ETL Listed, Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.