
4in Square LED Adjustable Pull-Down Insert 2nd Generation, 950lm, 3000K, White
Mfr # EL446HLCT5W
Zoro # G316181117
product price: $44.45
/eaKey Features
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12 W
Voltage
120V
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL446HLCT5W
Zoro #
G316181117
UPC #
-
Country of Origin
China
Details
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12 W
Voltage
120V
Finish
White
Lumens
1000
CRI
90+
Damp Location
Listed
Beam Angle
60°
Description
ELCO Lightingfts inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 4′′ Dedicated LED Recessed Housings.
- Die-Cast construction provides lasting durability.
- Medium base to quick connect adapter included (PSA30)
- 25° Tilt, 358° rotation.
- Energy Star Certified.
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.