Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Square LED Baffle Insert, 5-CCT, 750lm, Bronze

  • Mfr # EL439CT5W

  • Zoro # G316182251


product price: $18.15
/ea

Key Features

Voltage
120V
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
White
Watts
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL439CT5W
Zoro #
G316182251
UPC #
633999227914
Country of Origin
China

Details

Voltage
120V
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
White
Watts
12 W
Wet Location
Listed
Lumens
850
CRI
90+

Description

This LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.


  • Switch from a 2700K to 5000K by using manual switch on driver
  • Soft white lens provides smooth lumen distribution
  • Medium base to quick connect adapter included (PSA30)
  • Suitable for wet location
  • Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.