Zoro Homepage

4in Square LED Recessed Downlights, 5-CCT Switch, Black

  • Mfr # ERT425CT5W

  • Zoro # G416154240


product price: $43.99
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Max. Wattage - Recessed Down Light
8 W
Housing Finish
White
Lumens
510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT425CT5W
Zoro #
G416154240
UPC #
633999218530
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Max. Wattage - Recessed Down Light
8 W
Housing Finish
White
Lumens
510
Lamp Type
LED
Voltage
120V
Beam Angle
38°
Wet Location
Listed

Description

Our 4 LED Sloped Regressed Gimbal Downlight is designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.


  • Adjustable Regressed Gimbal for Wall Wash and Sloped Ceiling
  • 38 ̊ beam with 25 ̊ tilt and 360 ̊ rotation
  • IC Airtight for use with direct contact to insulation
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Designed for use with 2/12 up to 12/12 sloped ceilings.
  • Remodel applications require no additional accessories.
  • Wet Location for indoor use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.