Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Square LED Reflector Insert, 5-CCT, 850lm, Bronze

  • Mfr # EL442CT5BB

  • Zoro # G016153919


product price: $39.25
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
11 W
Lumens
850
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL442CT5BB
Zoro #
G016153919
UPC #
633999210787
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
11 W
Lumens
850
Lamp Type
LED
Voltage
120V
CRI
93+
Housing Finish
Black
Beam Angle
90°
Wet Location
Listed

Description

  • Fits ELCO 4 Dedicated LED Recessed Housings, Regular and Shallow.
  • Includes Medium Base Adapter for retrofitting existing E26 Base housings.
  • 3-Color Temperature Switch Available.
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
  • Deep set LED trim reduces glare while providing area illumination.
  • Die-Cast construction provides lasting durability.
  • Energy Star Certified.
  • Title 24 JA8-2019 Compliant.
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.