
4in Square LED Reflector Insert, 5-CCT Switch, Black
Mfr # EL431CT5W
Zoro # G916155266
product price: $18.15
/eaKey Features
Voltage
120V
Watts
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL431CT5W
Zoro #
G916155266
UPC #
633999227891
Country of Origin
China
Details
Voltage
120V
Watts
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Finish
White
CRI
90+
Lumens
850
Wet Location
Listed
Description
This LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
- Switch from a 2700K to 5000K by using manual switch on driver
- Soft white lens provides smooth lumen distribution
- Medium base to quick connect adapter included (PSA30)
- Suitable for wet location
- Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.