Zoro Homepage

4in Square LED Reflector Insert, 5-CCT Switch, White

  • Mfr # EL434CT5BB

  • Zoro # G616154705


product price: $45.29
/ea

Key Features

Lumens
1000
Housing Finish
Black
Max. Wattage - Recessed Down Light
10 W
Lamp Type
LED
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL434CT5BB
Zoro #
G616154705
UPC #
633999452507
Country of Origin
China

Details

Lumens
1000
Housing Finish
Black
Max. Wattage - Recessed Down Light
10 W
Lamp Type
LED
CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Wet Location
Listed

Description

ELCO Lightingfts inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.


  • Fits ELCO 4 Dedicated LED New Construction or Remodel Recessed Housings
  • 5-Color Temperature Switch
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Title 24 JA8-2022-E compliant.
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.