Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Square Reflector LED Light Engine Trims, 3000lm, 4000K, White

  • Mfr # E440L3040W2

  • Zoro # G616154637


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Housing Finish
White
CRI
93+
Color Temperature
4000K
Lumens
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E440L3040W2
Zoro #
G616154637
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Housing Finish
White
CRI
93+
Color Temperature
4000K
Lumens
3000
Max. Wattage - Recessed Down Light
31 W
Wet Location
Listed

Description

  • Light Engines feature premium LED COB with strong and smooth lumen output.
  • Color temperatures from 2700K to 5000K or Sunset Dimming option.
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.