Zoro Homepage

4in Square Wall Wash Reflector LED Light Engine Trims, 850lm, 2700K, White

  • Mfr # E442L0827W2

  • Zoro # G516154249


product price: $143.99
/ea
Free Shipping & Returns

Key Features

CRI
93+
Color Temperature
2700K
Max. Wattage - Recessed Down Light
8.8 W
Lamp Type
LED
Lumens
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E442L0827W2
Zoro #
G516154249
UPC #
-
Country of Origin
China

Details

CRI
93+
Color Temperature
2700K
Max. Wattage - Recessed Down Light
8.8 W
Lamp Type
LED
Lumens
850
Housing Finish
White
Wet Location
Listed

Description

  • Light Engines feature premium LED COB.
  • Strong and smooth lumen output.
  • Color temperatures from 2700K to 5000K or Sunset Dimming option.
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.