Zoro Homepage

4in Tunable White Koto IC Airtight Housing

  • Mfr # E45KT12ICAD

  • Zoro # G316155149


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Lumens
1250
Voltage - Recessed Down Light
120/277V AC
Max. Wattage - Recessed Down Light
18.3 W
Lamp Type
LED
Damp Location
Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E45KT12ICAD
Zoro #
G316155149
UPC #
-
Country of Origin
China

Details

Lumens
1250
Voltage - Recessed Down Light
120/277V AC
Max. Wattage - Recessed Down Light
18.3 W
Lamp Type
LED
Damp Location
Rated
Wet Location
Rated for wet location trims

Description

120/277V AC/50-60Hz. Must be used with Tunable White Koto LED Light Engines ELK19TWD Series.


  • IC Airtight for direct contact with insulation.
  • 120/277V AC/50-60Hz universal input voltage
  • Smooth, flicker-free dimming and CCT tuning
  • Dimmable to 0.1%, dim to dark
  • E45KT10 (1000 lm, 14W)
  • E45KT12 (1250 lm, 18.3W)
  • Control Modules Ordered Separately
  • Damp location rated and wet location rated for wet location trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.