Zoro Homepage

4in Ultra Slim LED Round Panel Light, 5-CCT Switch, 500lm, Bronze

  • Mfr # ERT317CT5W

  • Zoro # G216181132


product price: $37.59
/ea

Key Features

CRI
90+
Lumens
600
Housing Finish
White
Watts
8 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT317CT5W
Zoro #
G216181132
UPC #
633999207107
Country of Origin
China

Details

CRI
90+
Lumens
600
Housing Finish
White
Watts
8 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Lamp Type - Fixtures
LED

Description

The innovative 3in Floating Eyeball offers 360 rotation and a 90 tilt range for added versatility


  • 8W / 600-lm
  • IC Rated for direct contact to insulation
  • CRI 90+
  • ETL Listed for damp locations
  • CA Title 24-compliant
  • 120V, Dimmable Triac/ELV
  • For EM Backup use KEM-ERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.