Zoro Homepage

4in Ultra Slim LED Square Panel Light with 5-CCT Switch, All White

  • Mfr # ERT441CT5W

  • Zoro # G516182242


product price: $29.69
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Watts
12 W
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT441CT5W
Zoro #
G516182242
UPC #
633999199433
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Watts
12 W
Finish
White
Wet Location
Listed
CRI
90+
Lumens
700

Description

This 4 Ultra Slim Panel Light with 5-CCT Switch designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-Rated fixture can be installed indoor or outdoor and delivers a smooth light output of 550 lumens. The 5-CCT Switch allows to choose desire color temperature from 2700K, 3000K, 3500K, 4000K or 5000K.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 2.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • CA Title 24 and ETL listed
  • Includes driver and Jbox.
  • For EM Backup use KEM-ERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.