Zoro Homepage

5 or 6" Round LED Deep Baffle Insert"

  • Mfr # EL62127W

  • Zoro # G304081368


product price: $32.25
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL62127W
Zoro #
G304081368
UPC #
633999019298
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
14 W
Housing Finish
White
CRI
93+

Description

ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.