Zoro Homepage

5/6" Five-Color Temperature Switch LED Baffle Inserts"

  • Mfr # EL610CT5W

  • Zoro # G604081037


product price: $22.15
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
880 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL610CT5W
Zoro #
G604081037
UPC #
633999171422
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
880 lm
Dimmable
Triac/ELV
CRI
90+
Max. Fixture Wattage
12 W
Housing Finish
White

Description

This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.