
5/6" Five-Color Temperature Switch LED Reflector Inserts"
Mfr # EL617CT5W
Zoro # G504081670
product price: $25.79
/eaKey Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1100 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL617CT5W
Zoro #
G504081670
UPC #
633999177202
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1100 lm
Dimmable
Triac/ELV
Housing Finish
White
CRI
90+
Max. Fixture Wattage
12 W
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.