Zoro Homepage

6 Airtight Remodel IC Housing with GU24 Base Socket "

  • Mfr # EL7RICA-G24

  • Zoro # G704095576


product price: $16.75
/ea

Key Features

Voltage - Recessed Down Light
120V
Lamp Type
Medium Base (E26)
Standards
Suitable for Wet Locations
Max. Wattage
27 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL7RICA-G24
Zoro #
G704095576
UPC #
633999164820
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Lamp Type
Medium Base (E26)
Standards
Suitable for Wet Locations
Max. Wattage
27 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.