
6 Easy-Pro Integral Junction Box LED Inserts"
Mfr # ELR68530W
Zoro # G704080947
product price: $16.69
/eaKey Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1400 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELR68530W
Zoro #
G704080947
UPC #
633999033430
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1400 lm
Dimmable
Triac/ELV
CRI
90+
Max. Fixture Wattage
23 W
Description
For use with direct contact to insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.