Zoro Homepage

6 LED Light Engine with Wall Wash Trim (850-3000 lm)"

  • Mfr # E611L1230W2

  • Zoro # G704081142


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1250 lm
Beam Angle
60°
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E611L1230W2
Zoro #
G704081142
UPC #
633999165513
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1250 lm
Beam Angle
60°
CRI
93+
Max. Fixture Wattage
12.8 W
Housing Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.