Zoro Homepage

6 Reflector LED Light Engine Trims (850-3000 lm)"

  • Mfr # E610L1227W2

  • Zoro # G104082343


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1250 lm
Max. Fixture Wattage
12.8 W
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610L1227W2
Zoro #
G104082343
UPC #
633999048298
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1250 lm
Max. Fixture Wattage
12.8 W
CRI
93+
Housing Finish
White
Beam Angle
60°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.