
6 Reflector LED Light Engine Trims (850-3000 lm)"
Mfr # E610L1230W2
Zoro # G604081938
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1250 lm
Beam Angle
60°
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E610L1230W2
Zoro #
G604081938
UPC #
633999117819
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1250 lm
Beam Angle
60°
Housing Finish
White
CRI
93+
Max. Fixture Wattage
12.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.