Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Reflector LED Light Engine Trims (850-3000 lm)"

  • Mfr # E610L1235C2

  • Zoro # G304082051


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1250 lm
CRI
93+
Max. Fixture Wattage
12.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610L1235C2
Zoro #
G304082051
UPC #
-
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1250 lm
CRI
93+
Max. Fixture Wattage
12.8 W
Beam Angle
60°
Housing Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.