
6 Reflector LED Light Engine Trims (850-3000 lm)"
Mfr # E610L2027H2
Zoro # G804082001
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
2000 lm
CRI
93+
Housing Finish
Haze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E610L2027H2
Zoro #
G804082001
UPC #
-
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
2000 lm
CRI
93+
Housing Finish
Haze
Beam Angle
60°
Max. Fixture Wattage
21.6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.